Beli centrifugal pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  2. DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)
    Mulai

    Rp4.199.900

    DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)
    Deskripsi:
    Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
  3. Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Deskripsi:
    N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
  4. GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal)
    Mulai

    Rp29.999.900

    GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal)
    Deskripsi:
    Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.
    atribut:
    • UNSPSC: 40151503
    • Compatible with Media Type: Water
    • Maximum RPM: 3500
    • Priming: Manual
  5. DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)
    Mulai

    Rp7.199.900

    DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)
    Deskripsi:
    Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.
    atribut:
    • UNSPSC: 40151503
    • Connection Type: NPT
    • Discharge Type: NPT
  6. FLINT WALLING Pump Centrifugal Straight (Pompa Sentrifugal)
    Mulai

    Rp36.999.900

    FLINT WALLING Pump Centrifugal Straight (Pompa Sentrifugal)
    Deskripsi:
    Straight centrifugal pumps with motors between 1 and 1-1/2 HP achieve higher head and flow rates than pumps with a lower HP motor.
    atribut:
    • UNSPSC: 40151503
    • Compatible Discharge Pipe Size (inch): 1-1/4
    • Compatible Intake Pipe Size (inch): 1-1/2
    • Connection Type: NPT
    • Discharge Type: NPT
    • Duty cycle: Continuous
    • For Use With Potable Systems: Yes
    • Frequency (Hz): 60
    • Horsepower (HP): 1-1/2
    • Impeller Material: Brass
    • Manufacturer Part Number: CJ103153T
    • Maximum Feet of Head (ft): 100
    • Maximum Flow Rate @ 100ft of Head (gpm): 0 (zero)
    • Maximum Flow Rate @ 30ft of Head (gpm): 95
    • Maximum Flow Rate @ 40ft of Head (gpm): 90
    • Maximum Flow Rate @ 50ft of Head (gpm): 86
    • Maximum Flow Rate @ 60ft of Head (gpm): 78
    • Maximum Flow Rate @ 70ft of Head (gpm): 66
    • Maximum Flow Rate @ 80ft of Head (gpm): 50
    • Maximum Flow Rate @ 90ft of Head (gpm): 31
    • Maximum RPM: 3450
    • Maximum Suction Lift (ft): 15
    • Motor Enclosure: Totally Enclosed Fan Cooled
    • Nameplate Voltage (V): 208-230/460 AC
    • Phase: Three
    • Priming: Manual
    • Pump Housing Material: Cast Iron
    • Required Net Positive Suction Head (psi): 10
    • Seal Material: Silicon Carbide
    • Series: TEFC
    • Wetted Material: Brass; Cast Iron
  7. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  8. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  9. DAYTON Pump Centrifugal Motor for Straight (Pompa Sentrifugal)
    Mulai

    Rp7.999.900

    DAYTON Pump Centrifugal Motor for Straight (Pompa Sentrifugal)
    Deskripsi:
    These motors power straight centrifugal pumps to move liquids through a system.
    atribut:
    • Motor Enclosure: Open Dripproof
    • Standards: UL Listed
  10. Ebara Pump (Ebara Corporation) Pump Centrifugal Inverter Integrated PM Motor Mounted Single Suction Volute FSDV Type (Pompa Sentrifugal)
    Mulai

    Rp65.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Inverter Integrated PM Motor Mounted Single Suction Volute FSDV Type (Pompa Sentrifugal)
    Deskripsi:
    Energy saving [High-efficiency motor and rotation speed adjustment for optimized flow rate] Labor saving [Automatic driving control function] Space-saving and low initial cost [No inverter panel (main unit and installation costs) required, no space required for peripheral devices] Interchangeable fittings [same outer diameter as induction motors, same fittings and face-to-face dimensions as existing pumps, and equivalent performance for easy replacement] Smartphone app [operation ON/OFF, frequency (rotation speed) setting, acceleration time, instruction frequency setting, etc.] Standard accessories: Single base, priming plug or funnel, gasket (for suction and discharge) The inverter adjusts the rotation speed to optimize the flow rate and reduce the pump's power consumption.*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
    atribut:
    • Phase: Three-phase
    • Suitable For: Mechanical seal (FC201): Impeller (SCS13/SUS304), main shaft (SUS304 (liquid contact part)): Totally enclosed fan-cooled type, IP55 (outdoor)
    • Voltage (V): 200
    • Where to Use: Indoor / outdoor
  11. Pedrollo Pump Centrifugal SS304 (Pompa Sentrifugal)
    Mulai

    Rp6.299.900

    Pedrollo Pump Centrifugal SS304 (Pompa Sentrifugal)
    atribut:
    • Power (kW): 0.75
    • Power (HP): 1
    • Diameter Inlet x Outlet (inch): 1¼x1
    • Suction (m): 7
    • Head (m): 21-10
    • Capacity (L/m): 20 - 160
    • Impeller: Stainless Steel AISI 304
  12. Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)
    Mulai

    Rp3.199.900

    Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)
    Deskripsi:
    - Dapat digunakan untuk mentransfer air bersih atau cairan lain yang mirip dengan air dalam sifat fisik dan kimia.- Cocok untuk keperluan industri dan pasokan air perkotaan, peningkatan tekanan untuk bangunan tinggi dan pemadam kebakaran, irigasi taman, transfer air jarak jauh, ventilasi pemanas dan pengaturan udara, sirkulasi dan peningkatan tekanan untuk air dingin dan panas, dan peralatan pendukung dan lain-lain.
Daftar Harga centrifugal pump Terbaru November 2026
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)Rp4.199.900
Leo Pump Pump Centrifugal End Suction (Pompa Sentrifugal)Rp71.999.900
Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Rp22.999.900
Leo Pump Pump Centrifugal LEP Type (Pompa Sentrifugal)Rp28.999.900
GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal)Rp29.999.900
KYODO Pump Centrifugal (Pompa Sentrifugal)Rp1.499.900
DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)Rp7.199.900
Leo Pump Split Case Centrifugal PumpRp189.999.900
FLINT WALLING Pump Centrifugal Straight (Pompa Sentrifugal)Rp36.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)